This product may not be available in all locations.

Potentiometer, Harmony 9001SK, 10K Ohm, Plastic, Black Knob, 30mm
Item #: 15823
Cat #: 9001SK2108
UPC: 785901040606
Documents & Guides
Potentiometer, Harmony 9001SK, 10K Ohm, Plastic, Black Knob, 30mm
Sign In or Register to view pricing and more.
Overview
Potentiometer, Harmony 9001SK, 10K Ohm, Plastic, Black Knob, 30mm
This product is part of the Harmony 9001SK range, an offer of potentiometers. This potentiometer is supplied with an operator and dial plate. The power rating of this variable resistor is 2W, resistance rating is 10k Ohms and maximum voltage is 300V AC. It is furnished with solder terminals for electrical connection. It is a NEMA 4/13 rated product. The legend plate is made of metal. Its dimensions are 42mm (width) x 89mm (depth). It is suitable for use in automotive, mining, oil and gas, petrochemical, wastewater treatment, metallurgy and industrial applications. It is easily installed into 1/16inch to 3/16inch diameter panel cut outs. Harmony 9001 SK designed for industry, this robust range is designed for applications requiring a high resistance to corrosion.
Also known as: 785901040606, 9001SK2108
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Potentiometer, Single Pot |
Standards: | California Proposition 65 |
Ohms: | 10 k |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Type: | Potentiometer, Single Pot |
Ohms: | 10 k |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)