Grip Tie w/ Write-On Area, 6"x0.5", Black

Item #: 1582181

Cat #: GT.50X60C2W

UPC: 089306201458

Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie with White Write-On Area, 6.0" x .5", PA6/PP, Black, 100/pkg

Overview

Grip Tie with White Write-On Area, 6.0" x .5", PA6/PP, Black, 100/pkg
In situations where instant identification is needed, HellermannTyton provides Grip Ties with a white write-on area. This smudge-free surface is ideal for fast and easy identification with a ballpoint pen or felt-tip marker. The write-on area is approximately 3/8"H x 1-1/4"W. It is positioned in the center of the black 6", 8", and 11" straps, as well as spaced every 12" on the Grip Tie rolls.
Also known as: 089306201458, GT.50X60C2W

Specifications

Width: 0.500 in
Length: 6 in
Color: Black
Width: 0.500 in
Color: Black
Length: 6 in

Customer Reviews

No reviews for this product
(0)