EMERGENCY LIGHT/EXIT COMBO WET LOCATION SINGLE FAC

Item #: 1581905

Cat #: WLTC-1-R-CW-M4

UPC: 193047340380

Documents & Guides
EMERGENCY LIGHT/EXIT COMBO WET LOCATION SINGLE FACE RED COLD WEATHER
Sign In or Register to view pricing and more.

No associated products found.

Overview

EMERGENCY LIGHT/EXIT COMBO WET LOCATION SINGLE FACE RED COLD WEATHER
Also known as: 193047340380, WLTC-1-R-CW-M4

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White/Red
Light Technology: LED
Wattage: 5.700
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Wattage: 5.700
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)