VHB Adhesive Base, 1.12", 0.18" MTW, Black
Item #: 1581827
Cat #: 151-01631
UPC: 089306397649
Sign In or Register to view pricing and more.
VHB Adhesive Base, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66HIRHSUV, Black
Overview
VHB Adhesive Base, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66HIRHSUV, Black
HellermannTyton offers adhesive mounts in a variety of sizes to match your cable tie size and extreme-duty application needs. The mount features 3M™ VHB™ (Very High Bond) adhesive, which actually builds strength over time and holds securely to difficult materials such as aluminum, steel, plastics and painted and powder-coated surfaces.
Also known as: 089306397649, 151-01631
Specifications
Mounting: | Adhesive, 0.180 in Screw Hole |
Mounting: | Adhesive, 0.180 in Screw Hole |
Customer Reviews
No reviews for this product
(0)