Modular Metering, Main Breaker Module, 1600A, 1/3PH, Breaker Included

Item #: 1581413

Cat #: TMP3BB16RAR

UPC: 783164487176

Sign In or Register to view pricing and more.
Documents & Guides
Modular Metering, Main Breaker Module, 1600 Amp, 1-Phase, 3-Wire, 120/240 Volt AC, 3-Phase, 4-Wire, 208Y/120 Volt AC, 100 kAIC, Breaker Included, 4 x 500 - 1000 MCM, Line and Load Lugs, Top or Bottom Feed

Overview

Modular Metering, Main Breaker Module, 1600 Amp, 1-Phase, 3-Wire, 120/240 Volt AC, 3-Phase, 4-Wire, 208Y/120 Volt AC, 100 kAIC, Breaker Included, 4 x 500 - 1000 MCM, Line and Load Lugs, Top or Bottom Feed
Also known as: 783164487176, TMP3BB16RAR

Specifications

Mounting: Panel
Volts AC: 120, 240
Amps: 1600
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 100 kA
Mounting: Panel
Amps: 1600
Interrupt Rating AC: 100 kA
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)