Grounding Bushing, 2-1/2", Threaded, Insulated, Malleable Iron
Item #: 15811
Cat #: BLG-2624
UPC: 783126042429
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 2 1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 3 1/4 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 6 Wag
Overview
Grounding Bushing, Insulated, Size: 2 1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 3 1/4 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 6 Wag
Also known as: 783126042429, BLG-2624
Specifications
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)