Floor Mount Disconnect Enclosure, NEMA 12, Single Door, 90 x 40 x 18", Steel/Gray

Item #: 158096

Cat #: A90XM4018FTCLP

UPC: 783510135881

Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Disconnect Enclosure, NEMA 12, Single Door With 3-Point Latch, 90 x 40 x 18 Inch, Steel With White Interior and Gray Exterior Finish

Overview

Floor Mount Disconnect Enclosure, NEMA 12, Single Door With 3-Point Latch, 90 x 40 x 18 Inch, Steel With White Interior and Gray Exterior Finish
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135881, A90XM4018FTCLP

Specifications

Depth: 18 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 40 in
Material: Steel
Height: 90 in
Finish: Powder Coated
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Finish: Powder Coated
Color: Gray
Width: 40 in
Height: 90 in

Customer Reviews

No reviews for this product
(0)