4' 13W T8 LED Lamp, 30K

Item #: 1580575

Cat #: LED13T8L48FPDIM830SUBG8

UPC: 046135405914

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13 Watt, 3000K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Standard Case Qty: 25 *Sylvania Part # 40591*

Overview

LED Lamp, 13 Watt, 3000K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Standard Case Qty: 25 *Sylvania Part # 40591*
Also known as: 046135405914, LED13T8L48FPDIM830SUBG8

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Wattage: 13
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Dimmable: Yes
Material: Nano Plastic
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)