
39.3 ft² 120V Floor Warming Mat
Item #: 158056
Cat #: F3012
UPC: 620713000595
Documents & Guides
Floor Warming Mat, 120V, 3.9A, Dimensions: 118" x 48", 39.3 ft².
Sign In or Register to view pricing and more.
Overview
Floor Warming Mat, 120V, 3.9A, Dimensions: 118" x 48", 39.3 ft².
Also known as: 620713000595, F3012
Specifications
Volts AC: | 120 |
Width: | 118 in |
Volts AC: | 120 |
Width: | 118 in |
Customer Reviews
No reviews for this product
(0)