1
more

20V MAX* Cordless Heat Gun (Tool Only)
Item #: 1580557
Cat #: DCE530B
UPC: 885911620826
Documents & Guides
20V MAX* Cordless Heat Gun (Tool Only), Up to 990 Degrees F/532 Degrees C Max Output Temperature, Up to 42 Minutes of Runtime Per Charge, Lock On Button For Ease of Use
Sign In or Register to view pricing and more.
Overview
20V MAX* Cordless Heat Gun (Tool Only), Up to 990 Degrees F/532 Degrees C Max Output Temperature, Up to 42 Minutes of Runtime Per Charge, Lock On Button For Ease of Use
The DCE530B cordless heat gun can take you places your corded heat gun can't. It's compact design allows for tight spaces and diverse applications. From heat shrinking wire, to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990°F MAX heat output with two temperature settings. The specialty lock on and off feature allows for hands free operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This heat gun includes a flat and hook attachment to help fine tune any job. Battery and charger sold separately.
Also known as: 885911620826, DCE530B
Specifications
Volts DC: | 20 |
Volts DC: | 20 |
Customer Reviews
No reviews for this product
(0)