Compression Lug, Copper, 2-Hole

Item #: 158046

Cat #: CLWD-2-38-134

UPC: 783669633993

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, 2 AWG, 3/8 Inch Bolt Size, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 2 AWG, 3/8 Inch Bolt Size, Long Barrel, Sight Hole
Also known as: 783669633993, CLWD-2-38-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)