This product may not be available in all locations.
![Breaker, Operating Mechanism, 3' Flange Cable, Painted Metal Handle, with Bail Breaker, Operating Mechanism, 3' Flange Cable, Painted Metal Handle, with Bail](https://rexel-cdn.com/products/140g-h-fmx1000x1000.jpg?i=C0DD2281-BDD1-4B24-AC56-CF85522A5FE9&f=420)
Breaker, Operating Mechanism, 3' Flange Cable, Painted Metal Handle, with Bail
Item #: 1580267
Cat #: 140G-I-FMXB03
UPC: 191326653626
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame I, Operating Mechanism, 3 Foot, Flange Cable, Painted Metal Handle, with Bail
Overview
Breaker, Molded Case, Frame I, Operating Mechanism, 3 Foot, Flange Cable, Painted Metal Handle, with Bail
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.
Also known as: 191326653626, 140G-I-FMXB03
Specifications
Mounting: | Flange |
Length: | 3 ft |
Type: | Operating Mechanism, Breaker |
Size: | Frame I |
Mounting: | Flange |
Type: | Operating Mechanism, Breaker |
Length: | 3 ft |
Size: | Frame I |
Customer Reviews
No reviews for this product
(0)