Emergency Light, Incandescent, Dual Head, 6V, 5.4W

Item #: 158016

Cat #: LCA-2SQ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Incandescent, Dual Head, White, 6 Volt, 5.4 Watt

Overview

Emergency Light, Incandescent, Dual Head, White, 6 Volt, 5.4 Watt
Also known as: LCA-2SQ

Specifications

Volts AC: 6
Color: White
Type: Emergency Light
Wattage: 5.400
Light Technology: Incandescent
Volts AC: 6
Type: Emergency Light
Light Technology: Incandescent
Color: White
Wattage: 5.400

Customer Reviews

No reviews for this product
(0)