Cooling Fan Package, 4", 115V, 50/60Hz, Stainless Steel.

Item #: 15800

Cat #: TFP41SS

UPC: 783510112240

Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan Package, 4 Inch, 115V, 50/60Hz, Stainless Steel.

Overview

Cooling Fan Package, 4 Inch, 115V, 50/60Hz, Stainless Steel.
Also known as: 783510112240, TFP41SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)