Magnetic Core & Coil Ballast, Metal Halide, 70W, 120-277V
Item #: 1580
Cat #: M70/MULTI-KIT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: M70, ANSI Code: M98, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: M70, ANSI Code: M98, Note: Multi-Tap
Also known as: M70/MULTI-KIT
Specifications
Type: | Pulse Start |
Wattage: | 70 |
ANSI Code: | M98 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Pulse Start |
ANSI Code: | M98 |
Volts AC Range: | 120 - 277 |
Wattage: | 70 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)