GENERAL PURPOSE

Item #: 157990

Cat #: 700-HB33Z12

UPC: 781180314964

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-HB33Z12 GENERAL PURPOSE

Overview

AB 700-HB33Z12 GENERAL PURPOSE
Also known as: 781180314964, 700-HB33Z12

Specifications

Poles: 3
Volts DC Control: 12
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Amps: 15
Volts DC Control: 12
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)