MC10/2 SOL BKWE 10G SA 1000R

Item #: 1579856

Cat #: 55171702

UPC: 032886045400

Sign In or Register to view pricing and more.
Documents & Guides
MC10/2 SOL BKWE 10G SA 1000R

Overview

MC10/2 SOL BKWE 10G SA 1000R
Also known as: 032886045400, 55171702

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)