Plenum, Category 6, 24 AWG - 4 Pair, Yellow

Item #: 157957

Cat #: 7131802

UPC: 079407841028

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Yellow - Pull Pak Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Yellow - Pull Pak Length: 1000 ft.
Prevents material degradation from elevated temperatures over extended periods
Also known as: 079407841028, 7131802

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: Yellow
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)