SQD M9F23332 MULTI9 C60SP 3P

Item #: 1579514

Cat #: M9F23332

UPC: 785901722045

Sign In or Register to view pricing and more.

Overview

SQD M9F23332 MULTI9 C60SP 3P
Also known as: 785901722045, M9F23332

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)