HAM CWSC2120 STRAIGHT SECTION

Item #: 1578966

Cat #: CWSC2120

UPC: 623980331119

Sign In or Register to view pricing and more.
Documents & Guides
HAM CWSC2120 STRAIGHT SECTION

Overview

HAM CWSC2120 STRAIGHT SECTION
Also known as: 623980331119, CWSC2120

Specifications

Width: 2 1/2 in
Length: 120 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)