HAM CWSC212NK SC STR SECTION

Item #: 1578964

Cat #: CWSC212NK

UPC: 623980016788

Sign In or Register to view pricing and more.
Documents & Guides
HAM CWSC212NK SC STR SECTION

Overview

HAM CWSC212NK SC STR SECTION
Also known as: 623980016788, CWSC212NK

Specifications

Width: 2 1/2 in
Length: 120 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)