48" Integrated LED Undercabinet Fixture, 27-40K

Item #: 1578898

Cat #: HU1148D9SP

UPC: 080083876105

Documents & Guides
48" Integrated LED Undercabinet Fixture, 21 Watt, 120V, Selectable Color Temperature (2700K-4000K), Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

48" Integrated LED Undercabinet Fixture, 21 Watt, 120V, Selectable Color Temperature (2700K-4000K), Dimmable, White
Ideal for task, accent, office, cove, and utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings with easy installation. Each fixture is equipped with a seleCCTable switch that allows users to customize color temperature of 2700K, 3000K and 4000K in 90 CRI. Fixtures are available in 9”, 18”, 24”, 36” and 48” lengths with Matte White and Matte Black finishes. Each unit has an integrated on-off switch and offers smooth dimming down to 5% using standard dimmers**. Multiple wiring options make installation a simple task.
Also known as: 080083876105, HU1148D9SP

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Color: White
Wattage: 21
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Wattage: 21
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)