BLM EM2276T-G 7.5HP 1180RPM 3

Item #: 1578668

Cat #: EM2276T-G

UPC: 781568664018

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM2276T-G 7.5HP 1180RPM 3

Overview

BLM EM2276T-G 7.5HP 1180RPM 3
Also known as: 781568664018, EM2276T-G

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60

Customer Reviews

No reviews for this product
(0)