This product has been discontinued.
4' 25W T5 LED Lamp, 35K
Item #: 1578508
Cat #: LED25T5HO/L48/FG/835/SUB/G7
UPC: 046135498961
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3500 Lumen, 3500K, Standard Case Qty: 25
Overview
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3500 Lumen, 3500K, Standard Case Qty: 25
Also known as: 046135498961, LED25T5HO/L48/FG/835/SUB/G7
Specifications
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Lumens: | 3500 |
Shape: | T5 (Tubular) |
Volts AC: | 120 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Miniature Bi-Pin (G5) |
Family / Style: | SubstiTUBE |
Lumens: | 3500 |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Color Rendering Index (CRI): | 82 |
Shape: | T5 (Tubular) |
Wattage: | 25 |
Material: | Glass |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)