Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m

Item #: 157798

Cat #: 1492-CONCAB005X

UPC: 612598662043

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for Conversion of 1771-IAD, -IBD, -ICD, -IGD, -IND, -IND1, -OAD, -OBD, -OBDS, -OGD, -OMD, to 1756-IA16, -IB16, -IC16, -IG16, -IN16, -OA16, -OB16E, -OG16, Digital I/O Module, 0.5 meter, (1.64 Foot)

Overview

Connection Cable, Pre-Wired, for Conversion of 1771-IAD, -IBD, -ICD, -IGD, -IND, -IND1, -OAD, -OBD, -OBDS, -OGD, -OMD, to 1756-IA16, -IB16, -IC16, -IG16, -IN16, -OA16, -OB16E, -OG16, Digital I/O Module, 0.5 meter, (1.64 Foot)
I/O Conversion Modules provide a fast and efficient method for converting 1771 PLC-5 I/O to 1756 ControlLogix I/O. The I/O conversion is accomplished without removing any field wires from the existing swing arm, virtually removing the risk of wiring errors. The existing swing arms fit directly onto the edge connector of the conversion modules. 
Also known as: 612598662043, 1492-CONCAB005X

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m

Customer Reviews

No reviews for this product
(0)