6" Adjustable Wrench

Item #: 1577793

Cat #: 48-22-7406

UPC: 045242356225

Sign In or Register to view pricing and more.
Documents & Guides
6" Adjustable Wrench, Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability

Overview

6" Adjustable Wrench, Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability
The 6 in. adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrench features a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7406 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches.
Also known as: 045242356225, 48-22-7406

Specifications

Length: 6 in
Type: Adjustable Wrench
Length: 6 in
Type: Adjustable Wrench

Customer Reviews

No reviews for this product
(0)