Breaker, 20A-2P-240V

Item #: 1577387

Cat #: BRK-20A-2P-240V

UPC:

Documents & Guides
BRK-20A-2P-240V - Thermal magnetic circuit breaker, Type BR 1-Inch plug-on circuit breaker, 20 A, 10 kAIC, Two-pole, 120/240V, BR, Common breaker trip, #14-3 AWG Cu/Al,
Sign In or Register to view pricing and more.

No associated products found.

Overview

BRK-20A-2P-240V - Thermal magnetic circuit breaker, Type BR 1-Inch plug-on circuit breaker, 20 A, 10 kAIC, Two-pole, 120/240V, BR, Common breaker trip, #14-3 AWG Cu/Al,
Also known as: BRK-20A-2P-240V

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Plug
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Family / Style: BR
Volts AC: 120, 240
Mounting: Plug
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)