Solar Breaker, 60A, 240 VAC

Item #: 1577377

Cat #: BRK-60A-2P-240V

UPC:

Documents & Guides
Circuit Breaker, 60 Amp, 240 Volt AC, 2-Pole, For Enphase Enpower Smart Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, 60 Amp, 240 Volt AC, 2-Pole, For Enphase Enpower Smart Switch
Also known as: BRK-60A-2P-240V

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Plug
Family / Style: BR
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Plug
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)