Enpower Switch

Item #: 1577366

Cat #: EP200G101-M240US00

UPC:

Sign In or Register to view pricing and more.
Enphase Enpower Smart Switch with 200A, 120/240 VAC, Capacity, Neutral-Forming Transformer Providing Microgrid Interconnect Device (MID) Functionality, Dimensions: (19.7 in x 36 in x 9.7 in) ***Not Compatible With IQ8's***

Overview

Enphase Enpower Smart Switch with 200A, 120/240 VAC, Capacity, Neutral-Forming Transformer Providing Microgrid Interconnect Device (MID) Functionality, Dimensions: (19.7 in x 36 in x 9.7 in) ***Not Compatible With IQ8's***
The Enphase Enpowerâ„¢ smart switch, part of the Enphase Ensembleâ„¢ solution, consolidates interconnection equipment into a single enclosure and streamlines grid-independent capabilities of PV and storage installations by providing a consistent, pre-wired solution for residential applications. Along with storage and generator input circuits, it offers Microgrid Interconnect Device (MID) functionality and a Eaton BR series busbar assembly.
Also known as: EP200G101-M240US00, ATS

Specifications

Amps: 200
Type: Switch
Volts AC: 120/240
Amps: 200
Volts AC: 120/240
Type: Switch

Customer Reviews

No reviews for this product
(0)