Variable Speed Drive, ATV600, ATV630, 220kW, 350HP/ND, 250HP/HD, 380-480VAC, IP00

Item #: 1577357

Cat #: ATV630C22N4

UPC: 606481154715

Variable Speed Drive, Altivar Process, ATV600, ATV630, 302 - 427 Amp, 220 kW, 350 Horse Power, Normal Duty, 250 Horse Power, Heavy Duty, 380 - 480 Volt AC, IP00
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar Process, ATV600, ATV630, 302 - 427 Amp, 220 kW, 350 Horse Power, Normal Duty, 250 Horse Power, Heavy Duty, 380 - 480 Volt AC, IP00
This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It features 3 built-in RJ45 communication ports as standard, 1 Ethernet port, 2 serial ports. It works at a rated supply voltage from 380V to 480V AC. This drive provides up to 30% energy saving when on standby due to the innovative ‘‘Stop and Go’’operation without additional costs. It is suitable for motors with power rating up to 220kW / 350hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 160kW / 250hp for applications requiring significant overload (up to 150%). It weighs 172kg and its dimensions are, 440mm wide, 1195mm high, 380mm deep. This drive is focused on fluids management processing and energy saving, it offers extensive flexibility in water and wastewater, mining, minerals and metals, oil and gas and food and beverage applications. Accessories (fan kit, graphic display terminal) and options (I/O expansion modules, communication modules, EMC input filters) are available with Altivar Process ATV600 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a wall. This new concept of drives meets the major needs of process and utilities in terms of equipment efficiency and total cost of ownership by supporting the energy management, asset management and also the overall performance of the process.
Also known as: 606481154715, ATV630C22N4

Specifications

Type: AC Drive
Volts AC: 480, 380
IP/NEMA Rating: IP00
Amps: 302
Horsepower: 350, 250
Standards: California Proposition 65
Wattage: 220 kW
Type: AC Drive
IP/NEMA Rating: IP00
Horsepower: 350, 250
Wattage: 220 kW
Volts AC: 480, 380
Amps: 302
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)