9W A19 LED Lamp, 50K

Item #: 1577333

Cat #: L9A19D2550K

UPC: 762148069690

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 9 Watt, 120 Volt, 825 Lumens, Color Temperature: 5000K, Base: Medium Screw (E26), Dimmable

Overview

LED A19 Lamp, 9 Watt, 120 Volt, 825 Lumens, Color Temperature: 5000K, Base: Medium Screw (E26), Dimmable
Also known as: 762148069690, L9A19D2550K

Specifications

Base: Medium Screw (E26)
Lumens: 825
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 9
Dimmable: Yes
Lumens: 825
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)