Overview
RMDT Mid-Clamp, 36-40 millimeters
Also known as: 810039360194, 310825
Specifications
Type: | Mid Clamp |
Color: | Silver |
Material: | Aluminum |
Weight: | .275 lbs |
Size: | 36-40 mm |
Type: | Mid Clamp |
Material: | Aluminum |
Size: | 36-40 mm |
Color: | Silver |
Weight: | .275 lbs |
Customer Reviews
No reviews for this product
(0)