LED Outdoor Wall Lantern, 9.3 Watt, 120V, Satin Aluminum

Item #: 1577116

Cat #: 8520701EN3-04

UPC: 785652072925

Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Wall Lantern, Includes 9.3 Watt A19 Medium Base LED Bulb, 120 Volt, Satin Aluminum Finish, Etched Opal Glass

Overview

LED Outdoor Wall Lantern, Includes 9.3 Watt A19 Medium Base LED Bulb, 120 Volt, Satin Aluminum Finish, Etched Opal Glass
Also known as: 785652072925, 8520701EN3-04

Specifications

Color: Satin Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 9.300
Light Technology: LED
Color: Satin Aluminum
Volts AC: 120
Wattage: 9.300
Base: Medium Screw (E26)
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)