This product has been discontinued.
LED Downlight, 5"/6", 9 Watt, 700 Lumen, 5000K, 120V
Item #: 1576954
Cat #: LEDRT56R3A700ST950
UPC: 046135607691
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 2 per Case
Overview
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 2 per Case
SYLVANIA UltraLED RT is a universal input voltage 5", 6" and 8" compatible LED recessed downlight kit that creates high performing white light and is optimized for new construction and retrofit applications utilizing pin-based compact fluorescent lamps.
Also known as: 046135607691, LEDRT56R3A700ST950
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Wattage: | 9 |
Lumens: | 700 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Diameter: | 5 in, 6 in |
Wattage: | 9 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | Dimmable |
Lumens: | 700 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)