CL NJ108L 10X8 N12 EXTERNAL HNG LID

Item #: 1576950

Cat #: NJ108L

UPC: 034481086635

Sign In or Register to view pricing and more.
CAR NJ108L 10X8 N12 EXTERNAL

Overview

CAR NJ108L 10X8 N12 EXTERNAL
Circuit Safe NEMA Enclosures are the flagship product of the Carlon® Enclosure offering. Molded in tough, durable polycarbonate resin, these enclosures lead the market in terms of design, durability, aesthetics and economy of use.
Also known as: 034481086635, NJ108L

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 10 in
Height: 8 in
Material: Polycarbonate
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 10 in

Customer Reviews

No reviews for this product
(0)