Flexible Motor Supply Cable, VFD, TC-ER, 2/3, Shielded + ground, XLPE Insulation

Item #: 157689

Cat #: 29507-010-500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Belden 300% Ground Flexible VFD, 3 Conductor 4 AWG (105x30) Tinned Copper, XLPE Insulation M4 Color Code+PVC Insulated Ground, Overall Beldfoil®+Tinned Copper Braid(85%) Shield w/10AWG Tinned Copper Drain, Black PVC Outer Jacket, 600V TC-ER 90C

Overview

Belden 300% Ground Flexible VFD, 3 Conductor 4 AWG (105x30) Tinned Copper, XLPE Insulation M4 Color Code+PVC Insulated Ground, Overall Beldfoil®+Tinned Copper Braid(85%) Shield w/10AWG Tinned Copper Drain, Black PVC Outer Jacket, 600V TC-ER 90C
VFD cable can handle the harsh electrical environment for which standard cable is not designed.
Also known as: 29507-010-500

Specifications

Conductors: 3
Gauge: 2
Conductors: 3
Gauge: 2

Customer Reviews

No reviews for this product
(0)