6" HD Linking Cable (IP54)

Item #: 1576858

Cat #: TL-2JUMP6-HD

UPC: 714176018010

Sign In or Register to view pricing and more.
Documents & Guides
6” IP54 Tape-To-Tape “Heavy Duty” Snap Jumper (2-Pin, 20AWG Wire); For Dry, Indoor Location Use Only, For use with Trulux Single Color Unjacketed (IP54) LED Tape Light

Overview

6” IP54 Tape-To-Tape “Heavy Duty” Snap Jumper (2-Pin, 20AWG Wire); For Dry, Indoor Location Use Only, For use with Trulux Single Color Unjacketed (IP54) LED Tape Light
Build an economical and versatile layered lighting system with Trulux Standard Grade tape light. Light output ranging from 140-155 lumens per foot, with easy to work with run lengths up to 32.8 feet, Trulux Standard Grade is perfect for accent lighting applications when soft and subtle lighting is desired.
Also known as: 714176018010, TL-2JUMP6-HD

Specifications

Length: 6 in
Light Technology: LED
Length: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)