(3) 4/0 with (1) 2/0 AWG Ground, Quadruplex, Aluminum, 600V, 1000'

Item #: 15768

Cat #: WAKEFOREST1000RL

UPC: 980120597454

Sign In or Register to view pricing and more.
Documents & Guides
(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600V, Triple Rated, 1000 Foot Reel

Overview

(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600V, Triple Rated, 1000 Foot Reel
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: 980120597454, WAKEFOREST1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 4
Jacket: CPE
Length: 1000 ft
Gauge: 4/0
Conductors: 4
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)