M18 FUEL 4PC PACKOUT COMBO KIT

Item #: 1576599

Cat #: 2997-24PO

UPC: 045242559169

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL 4PC PACKOUT COMBO KIT

Overview

M18 FUEL 4PC PACKOUT COMBO KIT
The Milwaukee M18 FUEL™ 2997-24PO four tool Combo kit delivers the most advanced 18 Volt cordless drilling, fastening, cutting and grinding technology in the industry. This kit features four M18 FUEL™ 18 Volt lithium-ion brushless cordless tools including a 1/2 in. Hammer drill (2804-20) that delivers up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. At 1,200 in-lbs of torque and 6.9 in. in length it has the power for demanding applications and allows access into tight spaces, a 1/4 in. Hex impact driver (2853-20) which is the fastest, most compact, and most powerful tool in its class. At 2,000 in-lbs of torque and 4.59 in., it increases user productivity for demanding fasteners and gives users more access to tight spaces. Also included is a 4-1/2 / 5 in. Grinder (2780-20) and HACKZALL® reciprocating saw (2719-20). M18 FUEL™ is fully compatible with the Milwaukee M18 18 Volt cordless system, featuring over 175+ tools. M18 FUEL™ also features the most advanced cordless technology in the industry, a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.
Also known as: 045242559169, 2997-24PO, Mini, Whatchamacallit

Specifications

Type: Tool Kit, Mobile Storage
Type: Tool Kit, Mobile Storage

Customer Reviews

No reviews for this product
(0)