LED Strip Fixture, 54 Watt, 7160 Lumen, 4000K, 120–277V, 8'

Item #: 1576557

Cat #: KT-MSLED54-8-840-VDIM-P

UPC: 843654101705

Sign In or Register to view pricing and more.
Documents & Guides
LED Microstrip Fixture, 54 Watt, 7160 Lumen, 4000K, 82 CRI, 120–277 Volt, 0 –10V Dimming, Frosted Lens, 8 Foot

Overview

LED Microstrip Fixture, 54 Watt, 7160 Lumen, 4000K, 82 CRI, 120–277 Volt, 0 –10V Dimming, Frosted Lens, 8 Foot
Also known as: 843654101705, KT-MSLED54-8-840-VDIM-P

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 54
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Dimmable: Yes
Wattage: 54
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)