Module, Integrated, Multi-Axis, Safe Torque Off, 1.8KW, 460VAC, 4A

Item #: 15763

Cat #: 2094-BC01-MP5-S

UPC: 820919595660

Sign In or Register to view pricing and more.
Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 1.8 Kilowatt, 460 Volt AC, 4 Amp

Overview

Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 1.8 Kilowatt, 460 Volt AC, 4 Amp
Also known as: 820919595660, 2094-BC01-MP5-S

Specifications

Phase: 3
Amps: 4
Type: Integrated Module, Drive
Volts AC: 460
Wattage: 1.800 kW
Phase: 3
Type: Integrated Module, Drive
Wattage: 1.800 kW
Amps: 4
Volts AC: 460

Customer Reviews

No reviews for this product
(0)