Variable Speed Drive, ATV900, ATV930, 25.4A, 5.5kW, 7.5HP, 200-240VAC, Braking Unit, IP21

Item #: 1576079

Cat #: ATV930U55M3

UPC: 785901058847

Sign In or Register to view pricing and more.
Variable Speed Drive, ATV900, ATV930, 18.7 - 25.4 Amp, 4 - 5.5 kW, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, 200 - 240 Volt AC, Braking Unit, IP21

Overview

Variable Speed Drive, ATV900, ATV930, 18.7 - 25.4 Amp, 4 - 5.5 kW, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, 200 - 240 Volt AC, Braking Unit, IP21
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 5.5kW/7.5HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 4kW/5HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 200Vac to 240Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.
Also known as: 785901058847, ATV930U55M3

Specifications

Horsepower: 5, 7.500
Amps: 18, 25
Wattage: 4 kW, 5.500 kW
Family / Style: Altivar
Volts AC: 200, 240
Standards: California Proposition 65
Horsepower: 5, 7.500
Wattage: 4 kW, 5.500 kW
Volts AC: 200, 240
Amps: 18, 25
Family / Style: Altivar
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)