15.5WLED/RDL/5-6/27K/120V

Item #: 1576005
Cat #: S29740
UPC: 045923297403
Sign In or Register to view pricing and more.
Documents & Guides
15.5WLED/RDL/5-6/27K/120V

Overview

15.5WLED/RDL/5-6/27K/120V
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923297403, S29740

Specifications

Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Lumens: 1200
Wattage: 15.500
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1200
Light Technology: LED
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Wattage: 15.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)