LED Downlight, 5"/6", 9 Watt, 700 Lumen, 3500K, 120-277V

Item #: 1575930
Cat #: LEDRT5/6R3A700UD935
UPC: 046135614484
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61448*

Overview

LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61448*
Also known as: 046135614484, LEDRT5/6R3A700UD935

Specifications

Mounting: Recessed
Diameter: 5 in, 6 in
Wattage: 9
Lumens: 700
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 5 in, 6 in
Lumens: 700
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)