Cooling Fan Package, Diameter: 6", 115V, 50/60Hz, Stainless Steel

Item #: 15759

Cat #: TFP61SS

UPC: 783510112264

Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan Package, Diameter: 6", 115V, 50/60Hz, Stainless Steel

Overview

Cooling Fan Package, Diameter: 6", 115V, 50/60Hz, Stainless Steel
Also known as: 783510112264, TFP61SS

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Stainless Steel
Height: 6 in
Diameter: 6 in
Width: 6 in
Mounting: Panel
Color: Gray
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)