Ul 1077 Mcb 10a C Curve 3 Pole

Item #: 157578

Cat #: WMZS3C10

UPC: 786685259703

Sign In or Register to view pricing and more.
Ul 1077 Mcb 10a C Curve 3 Pole

Overview

Ul 1077 Mcb 10a C Curve 3 Pole
Also known as: 786685259703, WMZS3C10

Specifications

Poles: 3
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)