HAM CWSC1212NK SC STR SECTION

Item #: 1575743

Cat #: CWSC1212NK

UPC: 623980017266

Sign In or Register to view pricing and more.
Documents & Guides
HAM CWSC1212NK SC STR SECTION

Overview

HAM CWSC1212NK SC STR SECTION
Also known as: 623980017266, CWSC1212NK

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 12 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)