LED EM WET 29 FT BZ SD

Item #: 1575516
Cat #: SELW29BZSD
UPC: 080083764273
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED EM WET 29 FT BZ SD

Overview

LED EM WET 29 FT BZ SD
Also known as: 080083764273, SELW29BZSD

Specifications

Material: Thermoplastic
Color: Bronze
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: Bronze
Volts DC: 4.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)