Solenoid, VP-Series Cylinder, 200mm, 460VAC, No Brake

Item #: 1575333

Cat #: VPAR-B3200H-Q2A

UPC: 191326894333

Sign In or Register to view pricing and more.
Documents & Guides
Solenoid, VP-Series Electric Cylinders, 200 mm (8.3 Inch), 460 Volt AC, 18-Bit Absolute Multi-Turn Digital Encoder (Hyperface DSL Protocol) SIL 2 (PLd) Rated, 9-bit Secondary Safety Channel, No Brake

Overview

Solenoid, VP-Series Electric Cylinders, 200 mm (8.3 Inch), 460 Volt AC, 18-Bit Absolute Multi-Turn Digital Encoder (Hyperface DSL Protocol) SIL 2 (PLd) Rated, 9-bit Secondary Safety Channel, No Brake
Our Bulletin VPAR and MPAR electric cylinders provide an integrated solution with dynamic, precise response for a wide range of linear motion applications. These cylinders use RSLogix 5000 software to extend and retract with highly repeatable positioning, velocity, and force. Industry standard mountings and rod-end attachments help simplify your assembly and reduce mechanical design engineering, wiring, and commissioning time.
Also known as: 191326894333, VPAR-B3200H-Q2A

Specifications

Length: 200 mm
Type: Solenoid, Cylinder
Volts AC: 460
Family / Style: VP-Series
Length: 200 mm
Volts AC: 460
Type: Solenoid, Cylinder
Family / Style: VP-Series

Customer Reviews

No reviews for this product
(0)