12.2W A21 LED Lamp, 27K

Item #: 1575183

Cat #: 12.2A21/PER/927/P/E26/DIM-6/1FB-T20

UPC: 046677550479

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A21, 12.2 Watt, 1100 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack, Replaces 75 Watt Incandescent *Philips Product Code 550475*

Overview

LED Lamp, A21, 12.2 Watt, 1100 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack, Replaces 75 Watt Incandescent *Philips Product Code 550475*
Philips A-shape LED lamps are the LED alternative to standard incandescent. It provides beautiful light and dependable performance you expect from LED at an affordable price.
Also known as: 046677550479, 12.2A21/PER/927/P/E26/DIM-6/1FB-T20

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 90
Wattage: 12.200
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)